ELPA (Asahi Electric) Compact 4-Outlet Power Strip, Easy to Use, Small Swing Plug, Flame-Retardant ABS Resin, Tracking-Resistant Cover, Wiring Distribution, Lightning Surge Protection
#Grup produk P113580062
Spesifikasi
| Number of Outlets | 4 |
|---|---|
| Plug Shape | Swing plug |
| Power Consumption (W) | Up to 1500 total |
| Rated Current (A) | 15 |
| Rated Voltage (V) | 125 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Power can be distributed from one outlet to four. Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected equipment. Varistor performance: Maximum surge voltage 3,000V Tracking resistant cover prevents tracking fire. Flame-retardant ABS resin, 90 ° swing plug
Feature
Power can be distributed from one outlet to four. Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected equipment. Varistor performance: Maximum surge voltage 3,000V Tracking resistant cover prevents tracking fire. Flame-retardant ABS resin, 90 ° swing plugUlasan Produk
Tidak ada ulasan



















































































































































