ELPA (Asahi Electric) Compact 2-Outlet Power Strip, Easy to Use, Small Swing Plug, Flame-Retardant ABS Resin, Tracking-Resistant Cover, Wiring Distribution

Sebelum PPN:
Rp76.900
Spesifikasi
FunctionTracking resistant cover
Number of Outlets2
Plug ShapeSwing plug
Power Consumption (W)Up to 1500 total
Rated Current (A)15
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power can be distributed from one outlet to two. A tracking resistant cover prevents tracking fires. Flame-retardant ABS resin, 90 ° swing plug
Feature
Power can be distributed from one outlet to two. A tracking resistant cover prevents tracking fires. Flame-retardant ABS resin, 90 ° swing plug

Ulasan Produk

Tidak ada ulasan