ZOJIRUSHI Mahoubin coffee maker coffee tōri

Sebelum PPN:
Rp1.399.900
Spesifikasi
Capacity (ml)810
External dimensions (width W x depth D x height H) (cm)Approximately 23x15.5x28
Mass of Main Unit (kg)About 1.7
Power Consumption (W)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"Double heating high temperature extraction" brings out the original richness and aroma of coffee. The water is heated twice with a heater, and the whole coffee bean is steamed with boiling water and steam before extraction.
"2-level concentration adjustment'' allows you to choose the strength of coffee according to your preference. You can extract to your desired strength with the lever-type concentration adjustment of "Regular (normal)'' and "Strong (dark).''
Removable "swing basket & filter case" and removable "water tank". Easy to clean as the swing basket and filter case can be removed and washed. The water tank is also removable, so you can wash it every time you use it to keep it clean. Easy to water and clean every time.
A drip-prevention mechanism prevents coffee from dripping from the filter case. When the jug is removed, the drip prevention valve inside the filter case lowers to prevent coffee from dripping from the filter case.
"Water filter'' removes limescale and brings out the original taste of coffee beans
"6 cups of coffee" *1 cup approximately 120mL
Drip method
Feature
"Double heating high temperature extraction" brings out the original richness and aroma of coffee. The water is heated twice with a heater, and the whole coffee bean is steamed with boiling water and steam before extraction.
"2-level concentration adjustment'' allows you to choose the strength of coffee according to your preference. You can extract to your desired strength with the lever-type concentration adjustment of "Regular (normal)'' and "Strong (dark).''
Removable "swing basket & filter case" and removable "water tank". Easy to clean as the swing basket and filter case can be removed and washed. The water tank is also removable, so you can wash it every time you use it to keep it clean. Easy to water and clean every time.
A drip-prevention mechanism prevents coffee from dripping from the filter case. When the jug is removed, the drip prevention valve inside the filter case lowers to prevent coffee from dripping from the filter case.
"Water filter'' removes limescale and brings out the original taste of coffee beans
"6 cups of coffee" *1 cup approximately 120mL
Drip method

Ulasan Produk

Tidak ada ulasan