ZOJIRUSHI Mahoubin coffee maker

Sebelum PPN:
Rp819.900
Spesifikasi
Capacity (ml)540
ColorBlack (BA)
External dimensions (width W x depth D x height H) (cm)20.5x15.5x23
Mass of Main Unit (kg)1.1
Power Consumption (W)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A water purification filter that removes chlorine and brings out the natural flavor of coffee beans
Water tank with easy-to-read scale
4 coffee cups (1 cup is approximately 120 mL)
Comes with a 2D code to check the drip method instruction manual
Feature
A water purification filter that removes chlorine and brings out the natural flavor of coffee beans
Water tank with easy-to-read scale
4 coffee cups (1 cup is approximately 120 mL)
Comes with a 2D code to check the drip method instruction manual

Ulasan Produk

Tidak ada ulasan