ZOJIRUSHI Mahoubin coffee maker

Sebelum PPN:
Rp2.399.900
Spesifikasi
Capacity (ml)675
ColorRed (RA)
External dimensions (width W x depth D x height H) (cm)About 24 x 16.5 x 31.5
Mass (kg)About 2.4
MethodDrip method
Power Consumption (W)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
"High-temperature extraction" that brings out the richness and aroma of coffee with an "insulated swing basket" You can choose the extraction destination according to the scene and the number of people. "Three levels of density adjustment" that allows you to choose the density Detachable "swing basket", "filter case" and "water tank"
Feature
"High-temperature extraction" that brings out the richness and aroma of coffee with an "insulated swing basket" You can choose the extraction destination according to the scene and the number of people. "Three levels of density adjustment" that allows you to choose the density Detachable "swing basket", "filter case" and "water tank"

Ulasan Produk

Tidak ada ulasan