ZOJIRUSHI Mahoubin coffee maker
#Grup produk P113579321
Spesifikasi
| Capacity (ml) | 540 |
|---|---|
| Color | Dark brown (TD) |
| External dimensions (width W x depth D x height H) (cm) | About 30.5 x 15 x 24.5 |
| Mass of Main Unit (kg) | About 2.1 |
| Method | Drip method |
| Power Consumption (W) | 650 (Coffee Maker), 100 (Mill) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Enjoy the taste and aroma of freshly ground "with a mill" Easy to clean "mill" "Water tank" that can be removed "Water purification filter" that removes bleaching powder and brings out the original taste of coffee beans 4 coffee cups (1 cup about 120mL) )
Feature
Enjoy the taste and aroma of freshly ground "with a mill" Easy to clean "mill" "Water tank" that can be removed "Water purification filter" that removes bleaching powder and brings out the original taste of coffee beans 4 coffee cups (1 cup about 120mL) )Ulasan Produk
Tidak ada ulasan




















































































































































