Ainex Cloning-compatible USB 20Gbps M.2 NVMe SSD Stand with 2 Slots

Sebelum PPN:
Rp1.799.900
Spesifikasi
Applicable StandardNVM Express 1.4, USB 3.2 Gen 2 x 2 (backward compatible with USB 3.2 Gen 2 / USB 3.2 Gen 1 / 3.0 / 2.0)
Cable Length (cm)About 25
ColorBlack
Data Packet RateMaximum 20Gbps (theoretical value) *When using one SSD. When using two SSDs, the speed will be slower than when using one SSD.
I/O PortUSB 3.2 Gen 2x2 Type-C Male
Included AccessoriesAC adapter (cable length: approx. 1 m)
LEDPower: Solid blue (detected), flashing blue (accessed); Drive: Solid white (detected), flashing white (accessed), off white (sleep); Clone: Flashing blue (cloning in progress), solid blue (clone complete) (25% / 50% / 75% / 100%)
Main Unit Dimensions (mm)Diameter 76 x 16.3 (excluding cable)
Material (Main Unit)ABS
Operating Temperature (°C)0~70
Power SupplyAC adapter (included)
SpecificationSystem requirements (when used as an external drive): PC with USB 3.2 Gen 2 compatible Type-C connector, Windows 11/10 (64/32bit)
Suitable For[M.2 Card Type] Key M, Key B+M, [Drive] M.2 NVMe SSD PCIe Gen 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stand turns two M.2 NVMe SSDs into external USB drives.
Simply insert an internal M.2 NVMe SSD into the slot and you're ready to go-no screws or tools required.
Equipped with a cloning function, you can clone drives with the flip of a switch without connecting to a computer.
During cloning, it has an error skip function that skips over error areas on the source drive.
In a USB 20Gbps (USB 3.2 Gen 2x2) compatible environment, it achieves high-speed data transfer of 20Gbps (theoretical value).
Supports UASP (USB Attached SCSI Protocol), improving data transfer efficiency and maximizing USB speeds.
Cloning a 500GB hard drive takes approximately 7 minutes. (According to the manufacturer, this is a reference value and not a guaranteed value.)
Operating environment: Crucial CT500P3SSD8 / Crucial CT500P2SSD8)
It is equipped with a power on/off switch.
When you turn the switch off, power to the SSD is cut off, even if the cable is still connected, making it safe to plug and unplug.
When you turn it back on, your computer will immediately recognize the SSD.
The blue indicator lets you see at a glance the power on/off status, access status, and progress of the clone operation.
It is small and easy to carry.
The integrated cable makes it easy to handle and connect.
It is ideal for backing up data.
No driver required. Works with standard Windows drivers.
*For NVMe SSDs only. Not compatible with SATA SSDs. Please check the type of M.2 SSD.
*UASP requires a compatible host to function.
*If it does not work properly, updating the motherboard's BIOS and drivers may improve the situation.
*The maximum data transfer speed with a USB 2.0 connection is 480Mbps (theoretical value).
*When connecting two SSDs, if the NVMe SSD with a board top surface component thickness of more than 15 mm is inserted into the rear slot, it will interfere with the SSD inserted in the front slot.
*Please be careful of the thickness of the SSD when connecting two drives.
*Although it is compatible with macOS, it is not supported or covered by the manufacturer's warranty.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
*M.2 SSDs are very sensitive devices. Avoid using them in unstable locations and take care to avoid static electricity and dust.
*Remove the M.2 SSD with the power turned off and store it in a place that is not affected by high temperatures, humidity, static electricity, or dust.
*If you have saved important data, we recommend that you back it up in advance just in case.
*The drive capacity of the destination must be equal to or greater than the drive capacity of the source.
*Cloning from a larger capacity drive to a smaller capacity drive is not possible.
*There may be slight differences between the drive capacity listed in the catalog and the actual capacity, so please check the actual capacity of the source and destination drives in advance.
*We do not guarantee that cloning will be successful in all system environments, or that the cloned drive will boot.
*If you use a drive that is experiencing some kind of problem, cloning may not be performed correctly.
*Special areas such as recovery areas may not be cloned properly.
*Dynamic disks cannot be cloned.
*Encrypted drives cannot be cloned.
* Cloning drives built into devices other than computers, such as recording equipment, is not supported.
*Do not turn off the power during the cloning process, as this may result in the corruption of internal data.
*The time required for cloning is not related to the amount of data inside, but varies depending on the total capacity, performance, and specifications of the drive.
Warning
*For NVMe SSDs only. Not compatible with SATA SSDs. Please check the type of M.2 SSD.
*UASP requires a compatible host to function.
*If it does not work properly, updating the motherboard's BIOS and drivers may improve the situation.
*The maximum data transfer speed with a USB 2.0 connection is 480Mbps (theoretical value).
*When connecting two SSDs, if the NVMe SSD with a board top surface component thickness of more than 15 mm is inserted into the rear slot, it will interfere with the SSD inserted in the front slot.
*Please be careful of the thickness of the SSD when connecting two drives.
*Although it is compatible with macOS, it is not supported or covered by the manufacturer's warranty.
*This product is a general-purpose product and we cannot guarantee that it will work in all combinations.
*M.2 SSDs are very sensitive devices. Avoid using them in unstable locations and take care to avoid static electricity and dust.
*Remove the M.2 SSD with the power turned off and store it in a place that is not affected by high temperatures, humidity, static electricity, or dust.
*If you have saved important data, we recommend that you back it up in advance just in case.
*The drive capacity of the destination must be equal to or greater than the drive capacity of the source.
*Cloning from a larger capacity drive to a smaller capacity drive is not possible.
*There may be slight differences between the drive capacity listed in the catalog and the actual capacity, so please check the actual capacity of the source and destination drives in advance.
*We do not guarantee that cloning will be successful in all system environments, or that the cloned drive will boot.
*If you use a drive that is experiencing some kind of problem, cloning may not be performed correctly.
*Special areas such as recovery areas may not be cloned properly.
*Dynamic disks cannot be cloned.
*Encrypted drives cannot be cloned.
* Cloning drives built into devices other than computers, such as recording equipment, is not supported.
*Do not turn off the power during the cloning process, as this may result in the corruption of internal data.
*The time required for cloning is not related to the amount of data inside, but varies depending on the total capacity, performance, and specifications of the drive.
Feature
This stand turns two M.2 NVMe SSDs into external USB drives.
Simply insert an internal M.2 NVMe SSD into the slot and you're ready to go-no screws or tools required.
Equipped with a cloning function, you can clone drives with the flip of a switch without connecting to a computer.
During cloning, it has an error skip function that skips over error areas on the source drive.
In a USB 20Gbps (USB 3.2 Gen 2x2) compatible environment, it achieves high-speed data transfer of 20Gbps (theoretical value).
Supports UASP (USB Attached SCSI Protocol), improving data transfer efficiency and maximizing USB speeds.
Cloning a 500GB hard drive takes approximately 7 minutes. (According to the manufacturer, this is a reference value and not a guaranteed value.)
Operating environment: Crucial CT500P3SSD8 / Crucial CT500P2SSD8)
It is equipped with a power on/off switch.
When you turn the switch off, power to the SSD is cut off, even if the cable is still connected, making it safe to plug and unplug.
When you turn it back on, your computer will immediately recognize the SSD.
The blue indicator lets you see at a glance the power on/off status, access status, and progress of the clone operation.
It is small and easy to carry.
The integrated cable makes it easy to handle and connect.
It is ideal for backing up data.
No driver required. Works with standard Windows drivers.

Ulasan Produk

Tidak ada ulasan