Ainex Clone compatible USB3.2 Gen1 HDD / SSD stand

Sebelum PPN:
Rp739.900
Spesifikasi
Applicable StandardSATA Revision 3.2, USB 3.2 Gen 1 (backward compatibility with USB 3.1 Gen 1 / 3.0 / 2.0 / 1.1)
ColorBlack
Conform toDrive: 2.5 or 3.5 inch SATA HDD / SSD (capacity 16TB x 2 units)
I/O PortUSB 3.2 Standard-B Female
Included Accessories2.5 inch drive spacer x 2, AC adapter, USB 3.2 Gen 1 Standard-A<->Standard-B cable (approx. 60 cm), instruction manual
Main Unit Dimensions, Width W x Depth D x Height H (mm)130x116x70
Power SupplyAC adapter (included)
Supported OSWindows 10
Transfer Rate (Gbps)Maximum data: 5 (theoretical value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a clone function. You can duplicate a drive with one push without connecting to a PC.
It is a case to use two built-in 2.5 inch / 3.5 inch SATA HDD / SSD as an external USB drive.
You can use it by simply inserting the internal HDD / SSD into the slot without putting it in the case.
UASP (USB Attached SCSI Protocol) compatible. Increase the efficiency of data transfer and maximize the speed of USB.
Two HDDs / SSDs up to 16TB can be installed.
Equipped with a clone function. You can duplicate a drive with one push without connecting to a PC.
After 10 minutes without access, the HDD will stop rotating.
No driver required. It works with standard Windows drivers.
Since it has a built-in weight, it can be inserted and removed stably.
Includes a 2.5-inch drive spacer, AC adapter, USB cable, and instruction manual.
Feature
Equipped with a clone function. You can duplicate a drive with one push without connecting to a PC.
It is a case to use two built-in 2.5 inch / 3.5 inch SATA HDD / SSD as an external USB drive.
You can use it by simply inserting the internal HDD / SSD into the slot without putting it in the case.
UASP (USB Attached SCSI Protocol) compatible. Increase the efficiency of data transfer and maximize the speed of USB.
Two HDDs / SSDs up to 16TB can be installed.
Equipped with a clone function. You can duplicate a drive with one push without connecting to a PC.
After 10 minutes without access, the HDD will stop rotating.
No driver required. It works with standard Windows drivers.
Since it has a built-in weight, it can be inserted and removed stably.
Includes a 2.5-inch drive spacer, AC adapter, USB cable, and instruction manual.

Ulasan Produk

Tidak ada ulasan