Spesifikasi
| Clip Width (mm) | 10-32 |
|---|---|
| Color | Silver |
| Connector Shape-Downstream | Type-A (female) x 2, SD card reader x 1 |
| Connector Shape-Upstream | Type-A (female) x 1 |
| Dimensions, Width W x Depth D x Height H (mm) | 89x46x23 |
| Included Accessories | USB cable (100 cm) |
| Interface | USB 3.0 |
| Interface-Downstream | USB 3.0 |
| Mass (g) | 500 |
| Number of Ports | PC side: 1, peripheral device side: 2 |
| Operating Environment | -20~50°C,85% |
| Power Supply Method | Bus power |
| Suitable Models | Notebook PC, desktop PC |
| Transfer Rate (Gbps) | Up to 5 |
| USB cable length (cm) | 100 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A USB hub with two USB 3.0 ports and an SD card reader.
Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
Data transfer, power supply
Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
Data transfer, power supply
Feature
A USB hub with two USB 3.0 ports and an SD card reader.Data transfer and stable power supply are possible.
It can be fixed to a computer, display, or desk with a clip.
Use
Data transfer, power supplyUlasan Produk
Tidak ada ulasan




















































































































































