Nakabayashi Child's happy and easy to learn study book B5

Sebelum PPN:
Rp30.900
Spesifikasi
BookbindingYarn-bound back cross
Dimensions, Width x Length (mm)179x252
Mass (g)120
Number of Page30
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ruled LinePlain white
SizeSemi-B5
SubjectFree book
Thickness (mm)3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The "erasing ability" of erasing characters written with a pencil with an eraser is approximately 5% higher than the manufacturer's conventional product.
Feature
The "erasing ability" of erasing characters written with a pencil with an eraser is approximately 5% higher than the manufacturer's conventional product.

Ulasan Produk

Tidak ada ulasan