StarTech.com CFexpress Type B card reader / USB-C connection / 10Gbps / Compatible with various OS / CF Express 2.0 / Portable memory card adapter
#Grup produk P113578465
Spesifikasi
| Applicable Media | CFexpress 2.0 Type-B/XQD |
|---|---|
| Cable Length (cm) | 20 |
| Color | Black |
| Compatibility | No drivers or software required |
| Conformed Standard | CFexpress 2.0 |
| Connector | Drive connector: CFexpress 2.0 Type-B/XQD, Host connector: USB 3.2 Type-C (24 pin, Gen 210Gbps) |
| Data Packet Rate | 10Gbps |
| Height (cm) | 1.2 |
| Humidity (% RH) | 5~90 |
| Interface | USB 3.2 Gen 2 (10 Gbps) |
| Length (cm) | 30.7 |
| Mass (g) | 50 |
| Memory | CFexpress 2.0 Type-B/XQD |
| Number of Ports | 1 |
| Operating Temperature (°C) | 5 to 40 (41°F to 104°F) |
| Power Supply | Bus power |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Rating | USB 3.2 Gen 2 - 10 Gbit/s |
| Set Contents | 1 - CFexpress Card Reader / 1 - Quick Start Guide<br> |
| Storage Temperature (°C) | 5 to 40 (41°F to 104°F) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CFExpress Type B Card Reader: Connect your CFexpress2.0 Type B card to a USB-C enabled laptop, desktop, tablet or other device for high-speed data transfer. Ideal for photographers and videographers who work with high-resolution images and videos. Lightweight and easy to carry: Bus-powered, lightweight aluminum housing, and compact design make this portable card reader ideal for business people who are often on the go. 20cm integrated USB-C cable means no additional cables are required. Power/activity LEDs notify you of operation status. No drivers & software required: USB card reader compatible with a variety of devices equipped with Intel, Nvidia, AMD, and Apple Silicon, including USB-C enabled laptops, desktop PCs, tablets, MacBooks, Chromebooks, etc. Supports various operating systems such as Windows, macOS, ChromeOS, and Linux. Improved work efficiency: USB Type-C 10Gbps connection improves data transfer speeds. Significantly reduces the transfer time of data files such as images and videos, improving work efficiency. Memory card adapter compatible with USB 3.0 (5Gbps) and USB 2.0 (480Mbps)
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Enables speedy data transfer from high-resolution cameras to USB-C computers for efficient post-shooting Ideal for professional photographers and videographers
Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Enables speedy data transfer from high-resolution cameras to USB-C computers for efficient post-shooting Ideal for professional photographers and videographers
Feature
CFExpress Type B Card Reader: Connect your CFexpress2.0 Type B card to a USB-C enabled laptop, desktop, tablet or other device for high-speed data transfer. Ideal for photographers and videographers who work with high-resolution images and videos. Lightweight and easy to carry: Bus-powered, lightweight aluminum housing, and compact design make this portable card reader ideal for business people who are often on the go. 20cm integrated USB-C cable means no additional cables are required. Power/activity LEDs notify you of operation status. No drivers & software required: USB card reader compatible with a variety of devices equipped with Intel, Nvidia, AMD, and Apple Silicon, including USB-C enabled laptops, desktop PCs, tablets, MacBooks, Chromebooks, etc. Supports various operating systems such as Windows, macOS, ChromeOS, and Linux. Improved work efficiency: USB Type-C 10Gbps connection improves data transfer speeds. Significantly reduces the transfer time of data files such as images and videos, improving work efficiency. Memory card adapter compatible with USB 3.0 (5Gbps) and USB 2.0 (480Mbps)Earning the trust of IT professionals: We have been developing products for IT professionals for over 35 years. Free and unlimited support for product-related questions and inquiries from the manufacturer
Use
Enables speedy data transfer from high-resolution cameras to USB-C computers for efficient post-shooting Ideal for professional photographers and videographersUlasan Produk
Tidak ada ulasan




















































































































































