Spesifikasi
| Card Slot | CFast |
|---|---|
| Color | Black |
| Dimensions (mm) | 67.6x45x15.2(2.66\"x1.77\"x0.60\") |
| Interface | USB 3.1 Gen 1 |
| Mass (g) | 26(0.91oz) |
| OS | Microsoft Windows 7 or later, macOS 10.2.8 or later, Linux Kernel 2.6.30 or later |
| Operating Temperature (°C) | 0(32°F)~70(158°F) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Supported memory cards | CFast 2.0 |
| USB type | Micro USB-USB Type A |
| Various certifications | CE/FCC/BSMI/KC/RCM/EAC/UKCA |
| Voltage Rating (V) | 5 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The RDF2 card reader is designed for professional cinematographers who demand fast transfer speeds. It supports the CFast 2.0 specification and is compatible with CFast 1.1 and CFast 1.0 cards. It has a Micro USB (USB 3.1 Gen 1) port and comes with a Micro USB to USB Type-A cable for transferring data from your CFast card to your PC. Adopting the USB 3.1 Gen 1 interface, the RDF2 card reader offers faster transfer speeds than USB 2.0. This greatly reduces the time required to transfer high-resolution files, allowing your video editing team to focus on their professional work and improve their work efficiency. It also has LEDs to indicate card recognition and data access. The compact RDF2 card reader is easy to carry from the studio to the set. We offer RecoveRx, a free downloadable data recovery software that can recover deleted files such as photos, documents, music and videos.
* The transfer speed may vary depending on the host hardware, software, usage, storage capacity, etc.
* The transfer speed may vary depending on the host hardware, software, usage, storage capacity, etc.
Warning
* The transfer speed may vary depending on the host hardware, software, usage, storage capacity, etc.Feature
The RDF2 card reader is designed for professional cinematographers who demand fast transfer speeds. It supports the CFast 2.0 specification and is compatible with CFast 1.1 and CFast 1.0 cards. It has a Micro USB (USB 3.1 Gen 1) port and comes with a Micro USB to USB Type-A cable for transferring data from your CFast card to your PC. Adopting the USB 3.1 Gen 1 interface, the RDF2 card reader offers faster transfer speeds than USB 2.0. This greatly reduces the time required to transfer high-resolution files, allowing your video editing team to focus on their professional work and improve their work efficiency. It also has LEDs to indicate card recognition and data access. The compact RDF2 card reader is easy to carry from the studio to the set. We offer RecoveRx, a free downloadable data recovery software that can recover deleted files such as photos, documents, music and videos.Ulasan Produk
Tidak ada ulasan




















































































































































