StarTech.com CFast 2.0 Card compatible reader & writer (USB Type-C connection) USB 3.0 compatible

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorSilver
Data Packet Rate(Maximum) 5Gbps
Height (cm)1.5
Humidity (% RH)40-50
Length (cm)24.5
Mass (g)33.5
Operating Temperature (°C)0~ 70
Storage Temperature (°C)-10~ 55

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB-C Connected Card Reader: Access C-Fast 2.0 cards via your computer's USB Type-C port. Equipped with 1x CFast data & power combo (7+17 pin) port. USB 3.2 Gen 1 (5Gbps). Portable design compatible with CFast 2.0, 1.0: USB bus powered, integrated 20.3cm cable with USB-C host connector. Compact, lightweight design and integrated cable for easy portability Simultaneous access: Use multiple adapter cables to access multiple CFast 1.0/2.0 cards simultaneously. Backwards compatible with USB 2.0. Easy setup with hot-swap & plug-and-play functionality: Compatible with Windows, macOS, Linux, Chrome OS, iPadOS, iOS (iPhone 15 [Plus/Pro/Max] or later), and Android. No software or drivers required. Ideal for storing video content, editing, and transferring data between devices
StarTech.com's strengths: Developing products for IT professionals for over 35 years. Free and unlimited consultation and questions regarding products from the manufacturer
Download and backup high-resolution photos / full HD videos from SLR cameras and camcorders to USB-C compatible laptops / tablets / desktop PCs You can download and back up files wherever you are. Ideal for creative users such as photographers and video fluffers
Feature
USB-C Connected Card Reader: Access C-Fast 2.0 cards via your computer's USB Type-C port. Equipped with 1x CFast data & power combo (7+17 pin) port. USB 3.2 Gen 1 (5Gbps). Portable design compatible with CFast 2.0, 1.0: USB bus powered, integrated 20.3cm cable with USB-C host connector. Compact, lightweight design and integrated cable for easy portability Simultaneous access: Use multiple adapter cables to access multiple CFast 1.0/2.0 cards simultaneously. Backwards compatible with USB 2.0. Easy setup with hot-swap & plug-and-play functionality: Compatible with Windows, macOS, Linux, Chrome OS, iPadOS, iOS (iPhone 15 [Plus/Pro/Max] or later), and Android. No software or drivers required. Ideal for storing video content, editing, and transferring data between devices
StarTech.com's strengths: Developing products for IT professionals for over 35 years. Free and unlimited consultation and questions regarding products from the manufacturer
Use
Download and backup high-resolution photos / full HD videos from SLR cameras and camcorders to USB-C compatible laptops / tablets / desktop PCs You can download and back up files wherever you are. Ideal for creative users such as photographers and video fluffers

Ulasan Produk

Tidak ada ulasan