Ohm Electric CD player with built-in speaker, AB repeat, speed adjustment, USB power supply

Sebelum PPN:
Rp1.499.900
Spesifikasi
Frequency Characteristic20Hz~20kHz
ImpedanceSpeakers: 8Ω, Earphones: 32Ω
Included AccessoriesStereo earphone, controller, USB power cord, warranty card, instruction manual
Mass (g)Approx. 250 (excluding batteries and accessories)
Number of Channels2 channel stereo
Outer DimensionsWidth 142 x Height 32.5 x Depth 151 mm (excluding protrusions)
Output TerminalEarphone jack: DIA3.5mm stereo mini jack
Power SupplyDC3V: 2 AA alkaline batteries (sold separately), External power supply: DC5V 1A or more (USB power supply)
Specification*Estimated usage time: Speaker output...approx. 4.5 hours, Earphone output...approx. 5 hours *Playable discs: CD, CD-R, CD-RW/CD-DA, MP3 format *Maximum practical output: Speaker...380mW x 2, Earphone...1mW x 2
speakerDiameter 28mm x 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan