StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 7m Gray

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Length (m)7
ColorGray
Conductor Size AWG (mm²)24
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureCopper wire (stranded wire)
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Designed with the RJ45 connector clip protector Near End Crosstalk (NEXT) in mind to keep it within the permissible range. , The test color hood is color-coded for each department. The tension relaxation mold prevents the cable from bending sharply at the RJ45 connector. High quality 24 AWG copper wire composed of the highest quality parts, reducing stress on the end points of the plug
ETL verified
Used with Gigabit network Patch connection from hub to switchboard Connect from workstation to wall outlet
Feature
Designed with the RJ45 connector clip protector Near End Crosstalk (NEXT) in mind to keep it within the permissible range. , The test color hood is color-coded for each department. The tension relaxation mold prevents the cable from bending sharply at the RJ45 connector. High quality 24 AWG copper wire composed of the highest quality parts, reducing stress on the end points of the plug
ETL verified
Use
Used with Gigabit network Patch connection from hub to switchboard Connect from workstation to wall outlet

Ulasan Produk

Tidak ada ulasan