StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 7m Black

Sebelum PPN:
Rp229.900 - Rp419.900
Spesifikasi
Cable Length (m)7
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality 24 AWG copper wire
ETL verified
Designed with the RJ45 connector clip protector Near End Crosstalk (NEXT) in mind to be within the permissible range Color-coded for each department with a test color hood Tension relief function prevents the cable from bending sharply with the RJ45 connector , The stress at the connector end point is reduced.
Consists of the highest quality parts
Used with Gigabit network From hub to switchboard Connect from patch workstation to wall outlet
Feature
High quality 24 AWG copper wire
ETL verified
Designed with the RJ45 connector clip protector Near End Crosstalk (NEXT) in mind to be within the permissible range Color-coded for each department with a test color hood Tension relief function prevents the cable from bending sharply with the RJ45 connector , The stress at the connector end point is reduced.
Consists of the highest quality parts
Use
Used with Gigabit network From hub to switchboard Connect from patch workstation to wall outlet

Ulasan Produk

Tidak ada ulasan