StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with claw break prevention cover) 5m Yellow

Sebelum PPN:
Rp299.900
Spesifikasi
Cable Length (m)5
Coloryellow
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Connector ShapeRJ45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
RJ45 connector clip to prevent cable breakage and catching during installation Yellow PVC coating useful for color coding 5m cable length suitable for long connections Prevents cable damage and clarifies RJ45 molded connector signals for stress relief 50 micron gold connector to transmit high quality 24AWG copper wire
ETL verified
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet
Feature
RJ45 connector clip to prevent cable breakage and catching during installation Yellow PVC coating useful for color coding 5m cable length suitable for long connections Prevents cable damage and clarifies RJ45 molded connector signals for stress relief 50 micron gold connector to transmit high quality 24AWG copper wire
ETL verified
Use
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet

Ulasan Produk

Tidak ada ulasan