StarTech.com Category 6 LAN cable (Cat6) RJ45 molded connector (with breakage prevention cover) 2m

Sebelum PPN:
Rp139.900 - Rp159.900
Spesifikasi
Cable Length (m)2
Conductor Size AWG (mm²)24
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT6
StructureStranded wire
Terminal ConnectionConforms to TIA/EIA-568-B.1-2001 T568B
Transmission Band (MHz)650

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High quality 24 AWG copper wire
ETL verified
Protects RJ45 connector clips
Careful design and testing keeps NEXT (near-end crosstalk) levels below regulation Color-coded by department with color hood Tension relief mold prevents cables from bending sharply at RJ45 connectors and stresses plug terminations Manufactured with the highest quality components
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet
Feature
High quality 24 AWG copper wire
ETL verified
Protects RJ45 connector clips
Careful design and testing keeps NEXT (near-end crosstalk) levels below regulation Color-coded by department with color hood Tension relief mold prevents cables from bending sharply at RJ45 connectors and stresses plug terminations Manufactured with the highest quality components
Use
Designed for use in Gigabit networks Connection between hub and distribution panel Connect workstation to wall outlet

Ulasan Produk

Tidak ada ulasan