StarTech.com Category 6 LAN Cable - 2m / Blue / LSZH (Low Smoke Zero Halogen) Compatible / 650MHz 10GbE / 100W PoE / UTP / Anti-claw RJ45 Connector / ETL Standard Certified Product / 24AWG / Cat6 LAN Cable

Sebelum PPN:
Rp209.900
Spesifikasi
Cable Length (m)2
Cable Outer Diameter (mm)6
ColorBlue
ConnectionANSI/TIA-568-B
Connector A1 - RJ-45
Connector B1 - RJ-45
Connector ShapeRJ45 connector
FeatureFlame retardant
Flame retardanceStandard: LSZH
Height (mm)7.8
Humidity (% RH)0~95
Mass (g)82
Operating Temperature (°C)0~80
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set ContentsCat6 cable
SpecificationJacket cable type: Low smoke zero halogen, wiring standard: TIA/EIA-568-B.1-2001 T568B
StandardCAT6
Storage Temperature (°C)0~80
Width (mm)12
Wire ConstructionGauge: 24 AWG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance LSZH Category 6: 100% copper LAN cable supporting 1/2.5/5Gbps, 10Gbps (up to 55m) multi-gigabit/multi-speed for error-free connections. Low NEXT (Near-End Crosstalk Attenuation) and RL (Return Loss) Meets ANSI/TIA-568-2.D Category 6 Requirements
100W PoE Support: Uses stranded copper conductors and supports up to 100W PoE++ to support a variety of Ethernet powered devices. Low-smoke, zero-halogen cable (24 AWG) that conforms to IEEE 802.3bt standard Type 4 and supports Category 5e and earlier standards
ETL Verified Pure Copper Cable: ETL validated and individually tested 2m anti-break LAN cable with 100% pure copper cable wires. Delivers error-free data and secure PoE power, unlike lower quality copper-clad aluminum versions Environmentally friendly, high-quality construction: Environmentally friendly (PVC-free) LSZH cables eliminate fumes and toxic fumes produced in the event of a fire ( acidity) to low levels. PVA copolymer jacket prevents damage caused by bending and fraying. 50 micron gold-plated pins improve signal integrity Specifications: Cable Length: 2m | Color: Blue | 650MHz Rating | Construction: 4-pair U/UTP | RJ45 Connector | : LSZH | 24 AWG Copper Wire | Termination: ANSI/TIA-568-B | ETL Certified
Feature
High-performance LSZH Category 6: 100% copper LAN cable supporting 1/2.5/5Gbps, 10Gbps (up to 55m) multi-gigabit/multi-speed for error-free connections. Low NEXT (Near-End Crosstalk Attenuation) and RL (Return Loss) Meets ANSI/TIA-568-2.D Category 6 Requirements
100W PoE Support: Uses stranded copper conductors and supports up to 100W PoE++ to support a variety of Ethernet powered devices. Low-smoke, zero-halogen cable (24 AWG) that conforms to IEEE 802.3bt standard Type 4 and supports Category 5e and earlier standards
ETL Verified Pure Copper Cable: ETL validated and individually tested 2m anti-break LAN cable with 100% pure copper cable wires. Delivers error-free data and secure PoE power, unlike lower quality copper-clad aluminum versions Environmentally friendly, high-quality construction: Environmentally friendly (PVC-free) LSZH cables eliminate fumes and toxic fumes produced in the event of a fire ( acidity) to low levels. PVA copolymer jacket prevents damage caused by bending and fraying. 50 micron gold-plated pins improve signal integrity Specifications: Cable Length: 2m | Color: Blue | 650MHz Rating | Construction: 4-pair U/UTP | RJ45 Connector | : LSZH | 24 AWG Copper Wire | Termination: ANSI/TIA-568-B | ETL Certified

Ulasan Produk

Tidak ada ulasan