StarTech.com Category 5e LAN cable (Cat5e) RJ45 connector (with claw break prevention cover) 15m Gray

Sebelum PPN:
Rp499.900
Spesifikasi
Cable Length (m)15
ColorGray
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
ShieldingUTP cable
StandardCAT5e
StructureStranded wire
Transmission Band (MHz)350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stress-relaxing RJ45 molded connector avoids cable damage Protects the connector during installation Snagless clips secure connection points Securely secure All-life warranty Near End Crosstalk (NEXT) is acceptable Designed and tested with the idea of keeping it within
Feature
Stress-relaxing RJ45 molded connector avoids cable damage Protects the connector during installation Snagless clips secure connection points Securely secure All-life warranty Near End Crosstalk (NEXT) is acceptable Designed and tested with the idea of keeping it within

Ulasan Produk

Tidak ada ulasan