StarTech.com CAT8 LAN Cable, 15m, White, 25G/40G 2000MHz, 100W PoE++, S/FTP, Snugless, Low Smoke, Zero Halogen, Fluke Tested, Category 8 Ethernet Cable

Sebelum PPN:
Rp3.899.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAT8 Ethernet Cable: This snagless S/FTP Category 8 wired LAN cable is compatible with enterprise-grade 25/40Gbps networks. Its 2000MHz frequency bandwidth provides superior signal transmission. It delivers speeds up to four times faster than CAT6a and supports Power over Ethernet (PoE++) devices up to 100W. High-Quality Construction: Shielded 50-micron gold-plated RJ45 connectors minimize wear and signal loss and provide a precision fit. Tested over 750 times, the 26AWG pure copper wire and braided shield effectively block EMI (electromagnetic interference). Ensures stable data transfer and power delivery. Safe and Reliable: This cable is channel-tested by Fluke and meets Cat8 standards. It complies with IEEE 802.3bt Type 4 and meets PoE++ specifications. The low-smoke, zero-halogen (LSZH) jacket ensures safety by reducing toxic emissions during combustion, even in poorly ventilated or enclosed environments.
Builds stable 40Gbps communications in enterprise networks. Provides stable communications for 40GBASE-T hardware such as switches, NICs, and copper SFP modules. Connects and powers high-speed, low-latency network peripherals such as security cameras and LAN access points. Ideal for high-density 25/40GBASE-T enterprise networks and switches. Flexible LSZH jacket withstands 90-degree bends, allowing for smooth cabling even in tight spaces.
Feature
CAT8 Ethernet Cable: This snagless S/FTP Category 8 wired LAN cable is compatible with enterprise-grade 25/40Gbps networks. Its 2000MHz frequency bandwidth provides superior signal transmission. It delivers speeds up to four times faster than CAT6a and supports Power over Ethernet (PoE++) devices up to 100W. High-Quality Construction: Shielded 50-micron gold-plated RJ45 connectors minimize wear and signal loss and provide a precision fit. Tested over 750 times, the 26AWG pure copper wire and braided shield effectively block EMI (electromagnetic interference). Ensures stable data transfer and power delivery. Safe and Reliable: This cable is channel-tested by Fluke and meets Cat8 standards. It complies with IEEE 802.3bt Type 4 and meets PoE++ specifications. The low-smoke, zero-halogen (LSZH) jacket ensures safety by reducing toxic emissions during combustion, even in poorly ventilated or enclosed environments.
Use
Builds stable 40Gbps communications in enterprise networks. Provides stable communications for 40GBASE-T hardware such as switches, NICs, and copper SFP modules. Connects and powers high-speed, low-latency network peripherals such as security cameras and LAN access points. Ideal for high-density 25/40GBASE-T enterprise networks and switches. Flexible LSZH jacket withstands 90-degree bends, allowing for smooth cabling even in tight spaces.

Ulasan Produk

Tidak ada ulasan