StarTech.com CAT8 LAN Cable, 10m, White, 25G/40G 2000MHz, 100W PoE++, S/FTP, Snugless, Low Smoke, Zero Halogen, Fluke Tested, Category 8 Ethernet Cable

Sebelum PPN:
Rp2.499.900
Spesifikasi
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CAT8 Ethernet Cable: This snagless Category 8 S/FTP cable is compatible with enterprise-grade 25/40Gbps networks. Its 2000MHz bandwidth provides superior signal transmission. It delivers speeds up to four times faster than CAT6a and supports Power over Ethernet (PoE++) devices up to 100W. High-Quality Construction: Shielded 50-micron gold-plated RJ45 connectors minimize wear and signal loss and provide a precision fit. Tested over 750 times, the 26AWG pure copper wire and braided shield effectively block EMI (electromagnetic interference). Ensures stable data transfer and power delivery. Safe and Reliable: This cable is channel-tested by Fluke and meets Cat8 standards. Compliant with IEEE 802.3bt Type 4 for PoE++. The low-smoke, zero-halogen (LSZH) jacketing ensures safety by reducing toxic emissions during combustion, even in poorly ventilated or enclosed environments. Applications: Ideal for high-density 25/40GBASE-T enterprise networks and switches. Stable connections with critical PoE devices such as IP cameras and access points. The flexible LSZH jacket can withstand 90-degree bends, allowing for smooth wiring even in tight spaces.
Builds stable 40Gbps communications in enterprise networks Provides stable communications for 40GBASE-T hardware such as switches, NICs, and copper SFP modules Connects and powers high-speed, low-latency network peripherals such as security cameras and LAN access points
Feature
CAT8 Ethernet Cable: This snagless Category 8 S/FTP cable is compatible with enterprise-grade 25/40Gbps networks. Its 2000MHz bandwidth provides superior signal transmission. It delivers speeds up to four times faster than CAT6a and supports Power over Ethernet (PoE++) devices up to 100W. High-Quality Construction: Shielded 50-micron gold-plated RJ45 connectors minimize wear and signal loss and provide a precision fit. Tested over 750 times, the 26AWG pure copper wire and braided shield effectively block EMI (electromagnetic interference). Ensures stable data transfer and power delivery. Safe and Reliable: This cable is channel-tested by Fluke and meets Cat8 standards. Compliant with IEEE 802.3bt Type 4 for PoE++. The low-smoke, zero-halogen (LSZH) jacketing ensures safety by reducing toxic emissions during combustion, even in poorly ventilated or enclosed environments. Applications: Ideal for high-density 25/40GBASE-T enterprise networks and switches. Stable connections with critical PoE devices such as IP cameras and access points. The flexible LSZH jacket can withstand 90-degree bends, allowing for smooth wiring even in tight spaces.
Use
Builds stable 40Gbps communications in enterprise networks Provides stable communications for 40GBASE-T hardware such as switches, NICs, and copper SFP modules Connects and powers high-speed, low-latency network peripherals such as security cameras and LAN access points

Ulasan Produk

Tidak ada ulasan