StarTech.com CAT6A Ethernet Cable - 10GbE STP (Shielded Twisted Pair) Network Cable with Strain Relief - Aqua

Sebelum PPN:
Rp309.900 - Rp439.900
Spesifikasi
ColorAqua (light blue)
ConnectorYes
Connector ARJ-45
Connector BRJ-45
Locking Clip-tab ProtectionYes
Power Supply MethodPoE compatible
ShieldingSTP cable
StandardCAT6A
StructureStranded wire
Transmission Speed (Gbps)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protects data from noise and EMI / RFI (electromagnetic / electromagnetic interference) Prevents cable breakage and catching during installation RJ45 Connector Clip Connection color-coded Aqua PVC coating Cable length 1m
RJ45 molded connector with stress relaxation function to prevent cable breakage
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more
Feature
Protects data from noise and EMI / RFI (electromagnetic / electromagnetic interference) Prevents cable breakage and catching during installation RJ45 Connector Clip Connection color-coded Aqua PVC coating Cable length 1m
RJ45 molded connector with stress relaxation function to prevent cable breakage
Use
Connect PoE-enabled devices to 10Gb networks Connect servers to storage area networks (SANs) Send data, audio, and video over 10 Gigabit networks Connect computers, hubs, switches, routers, print servers, patch panels, and more

Ulasan Produk

Tidak ada ulasan