Buffalo Capless design USB 3.0 USB memory for women

Sebelum PPN:
Rp369.900
Spesifikasi
Cap TypeSliding type
InterfaceUSB3.0/2.0
Mass (g)About 10
Maximum Power Consumption (W)2.5
Memory Capacity32GB
Operating EnvironmentTemperature: 0-40°C Humidity: 20-80%
Outer dimensions, Width W x Height H x Depth D (mm)21x9x55
Power SupplyUSB bus power
Rated Voltage (V)5.0±5%
Suitable PCWindows PC or Mac with USB interface
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The pink gold frame accentuates feminine charm. High-speed transfer for comfortable handling of large amounts of data.
Feature
The pink gold frame accentuates feminine charm. High-speed transfer for comfortable handling of large amounts of data.

Ulasan Produk

Tidak ada ulasan