Sebelum PPN:
Rp4.499.900 - Rp5.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Included Accessories | Instruction manual |
|---|---|
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass (g) | About 10 |
| Maximum Power Consumption (W) | 2.5 |
| Operating Environment | Temperature: 0 to 40 ° C, Humidity: 10 to 85% (no condensation) |
| Outer Dimensions (mm) | 55 x 9 x 21 (width x height x depth), *Main unit only (excluding protrusions) |
| Port | USB Type-A |
| Power Supply | USB bus power |
| Rated Voltage (V) | 5±5%(DC 5V) |
| Security | Encryption method: AES 256bit (hardware method) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan




















































































































































