Spesifikasi
| Applicable Media | SD/SDHC/SDXC,microSD/microSDHC/microSDXC,miniSD/miniSDHC |
|---|---|
| Included Accessories | Instruction manual |
| Interface | USB 2.0/1.1(Type-A) |
| Mass (g) | About 11 |
| Operating Humidity (%) | 5~90 |
| Operating Temperature (°C) | 5~40 |
| Outer dimensions, Width W x Height H x Depth D (mm) | 20 x 13.5 x 69.3 (when used), 20 x 13.5 x 57.4 (when stored) *Excluding protrusions |
| Suitable Models | Windows PC, Mac, PlayStation (R) 4 equipped with a USB (Type-A) terminal (can only be used to save save data) |
| Supported OS | Windows,Mac,Chrome OS |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Equipped with a "double USB connector" that allows you to insert media from the front regardless of the USB port position, so you won't get it plugged in incorrectly. Features a rotating cap that's perfect for carrying around. The rotating cap allows you to use it whenever you want, and you won't lose the cap.
*Data transfer speeds will be significantly slower on devices without USB 2.0. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
*Data transfer speeds will be significantly slower on devices without USB 2.0. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.
Warning
*Data transfer speeds will be significantly slower on devices without USB 2.0. *"PlayStation" is a registered trademark or trademark of Sony Interactive Entertainment Inc. "PlayStation(R)4" is a product of the same company.Feature
Equipped with a "double USB connector" that allows you to insert media from the front regardless of the USB port position, so you won't get it plugged in incorrectly. Features a rotating cap that's perfect for carrying around. The rotating cap allows you to use it whenever you want, and you won't lose the cap.Ulasan Produk
Tidak ada ulasan




















































































































































