Spesifikasi
| Cable Thickness (mm) | 3 |
|---|---|
| Color | Black |
| Interface | USB 2.0/1.1 |
| Length (m) | 2 |
| Maximum Current (A) | 0.5 |
| Maximum Voltage (V) | 5 |
| Set Contents | Body |
| Suitable Equipments | A computer that supports the USB 2.0 standard and a peripheral device with a USB Mini-B interface. *Due to their structure, it is not possible to connect two USB-compatible products that are both USB series compatible. |
| Terminal Shape | USB Type-A Male to USB Mini-B Male |
| Transfer Speed (Mbps) | Maximum 480 (standard value) |
| Warranty Period | Only initial failure |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
"Both USB connectors"
USB (A to miniB) cable for miniB devices
USB (A to miniB) cable for miniB devices
Feature
"Both USB connectors"USB (A to miniB) cable for miniB devices
Ulasan Produk
Tidak ada ulasan



















































































































































%202_0m%20black/3gP113572124-1.jpg)
