Buffalo Both are USB 2.0 cables (A to B)

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)2
Cable Thickness (mm)4.2
Connector ShapeUSB Type-A male - USB Type-B male
Conversion TypeMale-male
InterfaceUSB 2.0/1.1
Mass (g)About 70
Maximum Current (A)0.5
Maximum Voltage (V)5
Suitable ModelsComputers with USB Type-A and peripheral devices with USB Type-B interface
Transfer Speed (Mbps)Maximum 480 (standard value)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Intuitively know the insertion direction! Easy-to-hold connector with undulations-Easy-to-hold connector allows you to insert without hesitation into the vertical USB port of the desktop Both are equipped with a USB connector-The A connector that connects to the PC cares about the top and bottom "Both USB cables" that can be plugged into the USB port in either direction without having to
Soft and easy-to-use slim cable
Feature
Intuitively know the insertion direction! Easy-to-hold connector with undulations-Easy-to-hold connector allows you to insert without hesitation into the vertical USB port of the desktop Both are equipped with a USB connector-The A connector that connects to the PC cares about the top and bottom "Both USB cables" that can be plugged into the USB port in either direction without having to
Soft and easy-to-use slim cable

Ulasan Produk

Tidak ada ulasan