Buffalo Both are USB 2.0 A to A extension cables, 5.0m, black

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Thickness (mm)4.5
ColorBlack
Connector ShapeBoth are USB Type-A male - Type-A female
Conversion TypeMale-female
Female MountingType-A
InterfaceUSB 2.0/1.1
Length (m)5
Male MountingType-A
Mass (g)152
Maximum Current (A)0.5
Maximum Voltage (V)5
Set ContentsBody
Suitable ModelsDevices equipped with USB Type-A ports and devices equipped with USB Type-A plugs *Due to their structure, it is not possible to connect USB to other USB-compatible products that are both USB series compatible.
Transfer Speed (Mbps)Maximum 480 (standard value)
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB 2.0 extension cable with "both USB connectors" for connecting a PC to a printer or hard disk at a distance
Feature
USB 2.0 extension cable with "both USB connectors" for connecting a PC to a printer or hard disk at a distance

Ulasan Produk

Tidak ada ulasan