Transcend Body camera with 64GB memory

Sebelum PPN:
Rp6.299.900
Spesifikasi
Capacity (gb)Included 64-bit microSD card
Dimensions (mm)88.4x52.2x19.6 (3.48\"x2.06\"x0.77\")
Format TypeVideo: MP4 (H.264)
Frame Rate60/30 fps
InputAC 100V-240V,50-60Hz,0.4A
InterfaceUSB 2.0
Mass (g)88 (3.10 oz)
OSMicrosoft Windows 10 or later, macOS 10.14 or later
Opening DiameterF/2.8
Operating Temperature Range (°C)-20 (-4°F) ~ 60 (140°F)
OutputDC 5V / 2A
ROHS Directive (Corresponding to 10 Substances)Correspondence
ResolutionFull HD+1080P
Set ContentsProduct body / 64GB microSD card / adapter / USB Type-C to Type-A cable / 360° rotating clip / Velcro holder
Specification*Certification: CE/UKCA/FCC/BSMI/MIC/KC/EAC/RCM*Maximum operating time: 7 hours
Storage Temperature (°C)-25 (-13°F) ~ 70(158°F)
Supported memory cards64 GB/128 GB/256 GB/512 GB/1 TB
USB typeUSB Type C - USB Type A
Viewing Angle130°+(diagonal)
Warranty Period2-year warranty

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DrivePro Body 10 body camera is designed to capture clear footage with a high-sensitivity image sensor, wide-angle lens, infrared LEDs, etc. It is battery-powered, water-resistant, and shock-resistant, so you can use it indoors or outdoors.
Feature
The DrivePro Body 10 body camera is designed to capture clear footage with a high-sensitivity image sensor, wide-angle lens, infrared LEDs, etc. It is battery-powered, water-resistant, and shock-resistant, so you can use it indoors or outdoors.

Ulasan Produk

Tidak ada ulasan