Buffalo Bluetooth ver. 5.4 compatible USB adapter

Sebelum PPN:
Rp269.900
Spesifikasi
BluetoothBluetooth(R)Ver.5.4+EDR/LE
Communication Distance (m)Up to 10 (depending on the usage environment)
Compatible ProfileHFP/A2DP/AVRCP/HOGP/DI/DUN/GATT/HCRP/HID/SPP/GAP/L2CAP/ATT/OPP/PANU<br> *Profiles depend on the OS.<br> *The profiles available vary depending on the Bluetooth(R) device you are connecting to.
Dimensions, Width W x Height H x Depth D (mm)Approximately 14x6x19
Mass (g)About 2
Set ContentsMain unit, instruction manual / warranty card
Suitable ModelsWindows PC with USB Type-A *Compatibility with all Bluetooth(R) devices is not guaranteed.
Transmission MethodFrequency hopping method Spread spectrum (FH-SS) method
Transmission frequency (MHz)2,402~2,480
USBUSB2.0
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1. Simply plug it into your computer to add Bluetooth functionality. 2. Supports Bluetooth 5.4. Compared to Bluetooth 5.0, it reduces power consumption and improves security. 3. Supports the low-power Bluetooth Low Energy standard. 4. Compact design that won't get in the way even when connected to your computer.
Feature
1. Simply plug it into your computer to add Bluetooth functionality. 2. Supports Bluetooth 5.4. Compared to Bluetooth 5.0, it reduces power consumption and improves security. 3. Supports the low-power Bluetooth Low Energy standard. 4. Compact design that won't get in the way even when connected to your computer.

Ulasan Produk

Tidak ada ulasan