Buffalo Bluetooth 5.0 Mini Keyboard, Japanese Layout, Black

Sebelum PPN:
Rp899.900
Spesifikasi
ColorBlack
InterfaceBluetooth5.0 class2
Key TypePantograph
Key layoutJapanese sequence
Key pitch (mm)19
Key stroke (mm)2
Mass of Main Unit (g)275
Number of Keys82
Suitable ModelsBluetooth(R)-compatible computers, tablets, smartphones, and game consoles
Supported OSWindows 11, 10, 8.1, macOS 10.15 or later, Chrome OS, iPadOS 13 or later, iOS 10 or later, Android 4.4 or later
Type of ConnectionWireless

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It can store pairing information for up to three devices, so you can pair the same keyboard with two computers, such as your office computer and your home computer. You can switch between the connected computers or tablets with just a keystroke.
Feature
It can store pairing information for up to three devices, so you can pair the same keyboard with two computers, such as your office computer and your home computer. You can switch between the connected computers or tablets with just a keystroke.

Ulasan Produk

Tidak ada ulasan