Buffalo Bluetooth 5.0 compatible compact keyboard, white

Sebelum PPN:
Rp1.399.900
Spesifikasi
ColorWhite
Frequency Band2.4GHz band
InterfaceBluetooth(R)5.0 class2
Key TypePantograph
Key layoutJapanese 106 key
Key pitch (mm)19
Key stroke (mm)1
Mass (g)Approx. 510 (not including batteries)
Number of Keys106 keys
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 355 x Approx. 19 x Approx. 114
Power SupplyTwo of AAA alkaline batteries, AAA manganese batteries, and AAA nickel-metal hydride batteries
ProfileHOGP(HID over GATT Profile)
Type of ConnectionWireless
Wireless Communication SystemBluetooth

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A compact keyboard that frees up space on your desk. Bluetooth® connection requires no receiver; multi-pairing allows you to register up to three devices. Power-saving design. Pantograph type for a light and reliable keystroke. Thin yet reliable keystroke. Steel plate under the keys.
Feature
A compact keyboard that frees up space on your desk. Bluetooth® connection requires no receiver; multi-pairing allows you to register up to three devices. Power-saving design. Pantograph type for a light and reliable keystroke. Thin yet reliable keystroke. Steel plate under the keys.

Ulasan Produk

Tidak ada ulasan