Buffalo Bluetooth 5.0 3-Button Mouse, Black

Sebelum PPN:
Rp509.900
Spesifikasi
ColorBlack
Number of Buttons3
Number of Wheels1
Power SupplyOne of AA alkaline batteries, AA manganese batteries, and AA nickel-metal hydride batteries
Reading methodIR LED
Resolution (dpi)1200
Type of ConnectionWireless
Wireless Communication SystemBluetooth5.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This simple, value-for-money model features a symmetrical design that's easy for anyone to use, eliminating unnecessary features. It's equipped with Bluetooth 5.0 and Bluetooth Low Energy for low-power communication. The body is made of SIAA-certified antibacterial resin, which helps prevent bacterial growth. It also comes with a one-year warranty.
Feature
This simple, value-for-money model features a symmetrical design that's easy for anyone to use, eliminating unnecessary features. It's equipped with Bluetooth 5.0 and Bluetooth Low Energy for low-power communication. The body is made of SIAA-certified antibacterial resin, which helps prevent bacterial growth. It also comes with a one-year warranty.

Ulasan Produk

Tidak ada ulasan