Buffalo Bluetooth 3.0 for iPad Air, keyboard case integrated type

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
Key TypePantograph
Key layoutEnglish sequence type, 79 keys
Key pitch (mm)15
Key stroke (mm)2.2
Mass (g)About 267
Outer dimensions, Width W x Height H x Depth D (mm)242 x 10 x 172 * Excluding protrusions
ProfileHID(Human Interface Device)
Set ContentsKeyboard (cover for iPad), USB cable (microB-USB TypeA male [for charging/80cm]), instruction manual, warranty card (described in the instruction manual) *iPad Air is not included.
Suitable ModelsiPad Air (1st generation), iPad Air 2 (2nd generation), Apple iPad (5th generation) 2017
Type of ConnectionWireless
Wave TypeFH-SS method
Wireless Communication SystemBluetooth(R) 3.0 class2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A Bluetooth (R) keyboard cover that can be used as a cover for the iPad Air. Automatically turns sleep on / off by opening and closing the keyboard cover. Supports function keys such as volume adjustment. Built-in lithium rechargeable battery that does not require batteries. Convenient because it can be used repeatedly.
Compatible with Bluetooth (R) 3.0 class 2
RoHS standard compliant
*Compatible models are iPad Air (1st generation), iPad Air 2 (2nd generation), and Apple iPad (5th generation) 2017.
Warning
*Compatible models are iPad Air (1st generation), iPad Air 2 (2nd generation), and Apple iPad (5th generation) 2017.
Feature
A Bluetooth (R) keyboard cover that can be used as a cover for the iPad Air. Automatically turns sleep on / off by opening and closing the keyboard cover. Supports function keys such as volume adjustment. Built-in lithium rechargeable battery that does not require batteries. Convenient because it can be used repeatedly.
Compatible with Bluetooth (R) 3.0 class 2
RoHS standard compliant

Ulasan Produk

Tidak ada ulasan