Buffalo Binaural headband headset, USB, with large drivers, black

Sebelum PPN:
Rp709.900
Spesifikasi
Cable Length (m)About 2.1
ColorBlack
Earphone shapeoverhead
Mass (g)Approx. 178 (including volume controller and cable)
Operating EnvironmentTemperature 5 °C -40 °C, Humidity 10% -85% (No condensation)
Outer dimensions, Width W x Height H x Depth D (mm)150 x 175 x 75 (excluding microphone arm and cable)
Set ContentsMain unit, warranty
Suitable ModelsWindows PC or Mac equipped with a USB Type-A port
Type of ConnectionUSB Type-A
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
USB connection method that can be used simply by connecting to a computer's USB port. Headband type for a stable fit. 40mm drivers for a powerful sound experience.
*Operation is not guaranteed on all models.
Warning
*Operation is not guaranteed on all models.
Feature
USB connection method that can be used simply by connecting to a computer's USB port. Headband type for a stable fit. 40mm drivers for a powerful sound experience.

Ulasan Produk

Tidak ada ulasan