OSMA Battery-powered AA x 4 USB type

Sebelum PPN:
Rp159.900
Spesifikasi
Dimensions (H x W x D) (mm)78x64x19
Mass (g)129
Output voltage (V)DC5.0
Suitable BatteryAA x 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This product is a USB type charger that uses 4 AA batteries.
Since the batteries are set, you can use them immediately after buying them.
* Cable is not included.
Feature
This product is a USB type charger that uses 4 AA batteries.
Since the batteries are set, you can use them immediately after buying them.
* Cable is not included.

Ulasan Produk

Tidak ada ulasan