Buffalo Automatic PC switcher Mouse/Keyboard

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)1.5
Included AccessoriesInstruction manual
Main Unit Dimensions, Width W x Depth D x Height H (mm)42x20x10
Mass of Main Unit (g)About 30
Operating Humidity (%)20-80 (non-condensing)
Operating Temperature (°C)5~40
Operating VoltagePower supply DC+5V from USB port
Power SupplyBus power
Suitable ForMonitor: Can display up to resolution 1920 x 1200 (WUXGA)
Supported OSWindows 7(32bit/64bit) / Vista SP2 or later (32bit/64bit) / XP SP3 or later
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PC SMART BRIDGE II: Control two computers freely
No driver installation required
Compatible with Windows 7 (32-bit/64-bit)
Feature
PC SMART BRIDGE II: Control two computers freely
No driver installation required
Compatible with Windows 7 (32-bit/64-bit)

Ulasan Produk

Tidak ada ulasan