MCO Audio USB Conversion Adapter 4P

Sebelum PPN:
Rp269.900
Spesifikasi
Cable Length (cm)80
Dimensions, Width W x Height H x Depth D (mm)Approximately 24 x 60 x 14 (excluding protrusions)
InterfaceUSB 2.0 compliant (A connector) / DIA3.5mm stereo mini jack (4 poles)
Mass (g)29
Sampling48k/96k(Hz)
Screw Driving Bit24Bit
Supported OSWindows10,Mac OS10.10~Mac OS X 10.11

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can select the appropriate sound mode according to the scene where you can use a headset or earphone with a microphone with the USB A port.
Feature
You can select the appropriate sound mode according to the scene where you can use a headset or earphone with a microphone with the USB A port.

Ulasan Produk

Tidak ada ulasan