StarTech.com AOC Cable / 5m / Cisco Product SFP-10G-AOC5M Compatible / Active Optical Cable / Firepower ASR1000 Compatible

Sebelum PPN:
Rp4.699.900
Spesifikasi
Cable Length (m)5
ColorGreen
Connector ShapeSFP + male - SFP + male
Conversion TypeMale - Male
Height (mm)12
Male MountingSFP+
Mass (g)323
Product Width (mm)14
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cisco SFP-10G-AOC5M compatible SFP + active optical SFP cable. This product has been designed, programmed, and tested for use with Cisco brand compatible 10Gb compatible servers and routers. Compliant with MSA industry standards. This Active Optical Cable (AOC) is suitable for 10GbE applications that connect to SFP + (Mini-GBIC) ports. It supports hot swapping for seamless upgrades and replacements with minimal network disruption. Lighter and more flexible than SFP + direct attach cables, it is suitable for wiring over tight spaces and long distances. Designed to provide high-speed interconnection with low power consumption and latency, optical cables are suitable for applications such as network switch / server two-point connectivity within or between racks.
Feature
Cisco SFP-10G-AOC5M compatible SFP + active optical SFP cable. This product has been designed, programmed, and tested for use with Cisco brand compatible 10Gb compatible servers and routers. Compliant with MSA industry standards. This Active Optical Cable (AOC) is suitable for 10GbE applications that connect to SFP + (Mini-GBIC) ports. It supports hot swapping for seamless upgrades and replacements with minimal network disruption. Lighter and more flexible than SFP + direct attach cables, it is suitable for wiring over tight spaces and long distances. Designed to provide high-speed interconnection with low power consumption and latency, optical cables are suitable for applications such as network switch / server two-point connectivity within or between racks. All StarTech.com SFP and SFP + active optical cables come with a lifetime warranty and free lifetime technical support (multilingual support). StarTech.com offers a wide range of SFP modules and SFP direct attach cables with the reliability and convenience needed to achieve stable network performance.

Ulasan Produk

Tidak ada ulasan