StarTech.com AOC Cable / 15m / Cisco Product QSFP-H40G-AOC15 Compatible / Active Optical Cable / Firepower ASR1000 Compatible
#Grup produk P113568662
Spesifikasi
| Cable Length (m) | 15 |
|---|---|
| Color | Black |
| Connector A | QSFP+ |
| Connector B | QSFP+ |
| Connector Shape | QSFP + male - QSFP + male |
| Conversion Type | Male - Male |
| Height (mm) | 13 |
| Male Mounting | QSFP+ |
| Mass (g) | 229 |
| Operating Temperature (°C) | 0~70 |
| Product Width (mm) | 18 |
| Storage Temperature (°C) | -40~80 |
| Transmission Speed (Gbps) | Up to 40 |
| Where to Use | For indoor use |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Cisco QSFP-H40G-AOC15M compatible active optical cable (AOC): Can be used with Cisco switches (Firepower, ASR1000, etc.) Technical specifications: 5m active optical cable | 40Gbps | Active optical fiber | 2x QSFP + connector | PVC coating | Hot swap compatible | MSA compliant Server room Usage: Used in place of a transceiver in / between racks. Ended cable with excellent performance and stability and low maintenance effort Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisors
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racks
Feature
Cisco QSFP-H40G-AOC15M compatible active optical cable (AOC): Can be used with Cisco switches (Firepower, ASR1000, etc.) Technical specifications: 5m active optical cable | 40Gbps | Active optical fiber | 2x QSFP + connector | PVC coating | Hot swap compatible | MSA compliant Server room Usage: Used in place of a transceiver in / between racks. Ended cable with excellent performance and stability and low maintenance effort Reliable support: StarTech.com lifetime warranty is provided for the module body (equipment used together is not covered by the warranty). No impact on equipment manufacturer support. Provides technical support from StarTech.com advisorsUse
Used in 40 Gigabit Ethernet networks Two-point network switch / server connection between racksProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
