StarTech.com AOC Breakout Cable / 5m / Cisco Product QSFP-4X10G-AOC5M Compatible / Active Optical Cable / C9300 C3850 Compatible

Sebelum PPN:
Rp6.699.900
Spesifikasi
Cable Length (m)5
ColorBlack
Connector ShapeQSFP + male - SFP + male x 4
Conversion TypeMale - Male
Male MountingQSFP+,SFP+
Mass (g)238
Power Consumption (W)1.5 or less (per end)
Transmission Speed (Gbps)Up to 40 for QSFP +, up to 10 for SFP +
Where to UseFor indoor use

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guaranteed 100% compatibility with Cisco QSFP-4X10G-AOC5M
Specifications that meet or exceed the MSA standard (Multi-Source Agreement)
Supports low power consumption hot swap of 1.5W or less
Used in 40Gb / 10Gb mixed Ethernet network Supports up to 4 devices with network switch / server 2-point connection between racks or in a rack
Feature
Guaranteed 100% compatibility with Cisco QSFP-4X10G-AOC5M
Specifications that meet or exceed the MSA standard (Multi-Source Agreement)
Supports low power consumption hot swap of 1.5W or less
Use
Used in 40Gb / 10Gb mixed Ethernet network Supports up to 4 devices with network switch / server 2-point connection between racks or in a rack

Ulasan Produk

Tidak ada ulasan