Sebelum PPN:
Rp2.999.900 - Rp4.599.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 75x11.5x117 |
|---|---|
| Color | Black |
| Included Accessories | USB cable (A to Micro-B, 50 cm) * Can be used with USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0. Instruction manual (warranty) |
| Interface | USB 3.2(Gen 1)/3.1(Gen 1)/3.0/2.0 |
| Mass of Main Unit (g) | 110 (excluding cable) |
| Number of terminals | 1 |
| Power Supply | USB bus power |
| Security | SecureLock Mobile2 (Encryption: AES 256bit software method) |
| Terminal Shape | Micro-B |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Anti-virus and anti-bacterial. Faster transfer speeds than HDDs. Boot your OS from this product. Smart Twins Boot Edition reduces app runtimes. Redesigned connector design. Protect your important data even when you're on the go. Shock- and vibration-resistant SSD protects data even if dropped. Compatible with PlayStation. Compact design. Includes a 50cm cable. AES256+ pattern authentication.
Feature
Anti-virus and anti-bacterial. Faster transfer speeds than HDDs. Boot your OS from this product. Smart Twins Boot Edition reduces app runtimes. Redesigned connector design. Protect your important data even when you're on the go. Shock- and vibration-resistant SSD protects data even if dropped. Compatible with PlayStation. Compact design. Includes a 50cm cable. AES256+ pattern authentication.Ulasan Produk
Tidak ada ulasan



















































































































































%20Type-A%20GB%20Black/f7P113568547-1.jpg)
