Buffalo Anti-virus, anti-bacterial, hardware encryption, management tool compatible USB memory
Sebelum PPN:
Rp2.899.900 - Rp8.799.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Body Dimensions (Width W X Height H X Depth D) (Mm) | 55 x 9 x 21 (excluding protrusions) |
|---|---|
| Cap Type | Sliding type |
| Color | Black |
| Included Accessories | Instruction manual * Warranty is described in the instruction manual |
| Interface | [USB part] USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0 |
| Mass of Main Unit (g) | About 10 |
| Maximum Power Consumption (W) | 2.5 |
| Operating Humidity (%) | 10-85 * No condensation |
| Operating Temperature | 0~40°C |
| Port | USB A socket |
| Power Supply | USB bus power |
| Rated Voltage (V) | 5±5% |
| Security | Encryption method: AES 256bit (hardware method) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Compatible with anti-virus and anti-bacterial management software (sold separately) High-speed transfer Protects data from unauthorized access Device control allows you to register frequently used computers
*The actual usable capacity (user area) is smaller than the displayed capacity due to the system area. *This product and other products with hardware encryption functions cannot be used simultaneously.
*The actual usable capacity (user area) is smaller than the displayed capacity due to the system area. *This product and other products with hardware encryption functions cannot be used simultaneously.
Warning
*The actual usable capacity (user area) is smaller than the displayed capacity due to the system area. *This product and other products with hardware encryption functions cannot be used simultaneously.Feature
Compatible with anti-virus and anti-bacterial management software (sold separately) High-speed transfer Protects data from unauthorized access Device control allows you to register frequently used computersUlasan Produk
Tidak ada ulasan




















































































































































