Buffalo Anti-virus, anti-bacterial, hardware encrypted USB memory

Sebelum PPN:
Rp1.999.900 - Rp4.999.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)55 x 9 x 21 (excluding protrusions)
Cap TypeSliding type
ColorBlack
Included AccessoriesInstruction manual * Warranty is described in the instruction manual
Interface[USB part] USB 3.2 (Gen 1) /3.1 (Gen 1) /3.0/2.0
Mass of Main Unit (g)About 10
Maximum Power Consumption (W)2.5
Operating Humidity (%)10-85 * No condensation
Operating Temperature0~40°C
PortUSB A socket
Power SupplyUSB bus power
Rated Voltage (V)5±5%
SecurityEncryption method: AES 256bit (hardware method)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anti-virus and anti-bacterial protection Protects data from unauthorized access High-speed transfers Device control that allows you to register frequently used computers
*The actual usable capacity (user area) is smaller than the displayed capacity due to the system area. *This product and other products with hardware encryption functions cannot be used simultaneously.
Warning
*The actual usable capacity (user area) is smaller than the displayed capacity due to the system area. *This product and other products with hardware encryption functions cannot be used simultaneously.
Feature
Anti-virus and anti-bacterial protection Protects data from unauthorized access High-speed transfers Device control that allows you to register frequently used computers

Ulasan Produk

Tidak ada ulasan