Buffalo Air Station Pro 11ac / n / a / g / b 433Mbps USB 2.0 High power wireless LAN handset for 0
Spesifikasi
| AS ONE Part Number | 64-3801-51 |
|---|---|
| Access Method | Infrastructure mode |
| Conformed Standard | IEEE802.11ac/IEEE802.11n/IEEE802.11a/IEEE802.11g/IEEE802.11b compliant, ARIB STD-T71 (5 GHz band)/ARIB STD-T66 (2.4 GHz band) |
| Data Packet Rate | IEEE802.11ac: Max. 433Mbps, IEEE802.11n: Max. 150Mbps Maximum 54Mbps, IEEE802.11b: Maximum 11Mbps |
| Frequency Range | IEEE802.11ac/IEEE802.11a:5.2GHz/5.3GHz/5.6GHz(36/40/44/48/52/56/60/64/100/104/108/112/116/120/124/128/132/136/140ch),IEEE802.11g/IEEE802.11b:2.4GHz (1~13ch) |
| Included Accessories | Remote unit installation CD, instruction manual |
| Interface | USB2.0 |
| Mass (g) | About 20 |
| Maximum Power Consumption (W) | 2.5 |
| Operating Environment | Temperature: 0 to 40°C, Humidity: 10 to 85% |
| Outer dimensions, Width W x Height H x Depth D (mm) | 19x186x15 |
| Power Supply | 5V (powered from USB) |
| Security | WPA2-EAP*(TKIP/AES), WPA-EAP*(TKIP/AES), 802.1X/EAP*(WEP), WPA2-PSK(TKIP/AES), WPA-PSK(TKIP/AES), WEP(128) bit/64 bit) * Supported EAPs are TLS and PEAP |
| Suitable Models | Windows PC with USB port *Not supported for use with USB Hub *Not supported for USB2.0 expansion board *Not supported for use with USB1.1 |
| Supported OS | PC Windows 10/8.1/8/7/Vista (64-bit/32-bit): Main unit: Compatible, PC Mac 10.12, 10.11, 10.10, 10.9, 10.8: Main unit: Compatible |
| Warranty Period | 3 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Ideal for building a secure office network High-sensitivity (high-gain) antenna and movable mechanism that can be used safely for 3 years from purchase Stable communication even in long-distance or environments with many obstacles
Upgrade your PC without 11ac to a comfortable 11ac speed Antenna can be installed in a place with good visibility
Upgrade your PC without 11ac to a comfortable 11ac speed Antenna can be installed in a place with good visibility
Feature
Ideal for building a secure office network High-sensitivity (high-gain) antenna and movable mechanism that can be used safely for 3 years from purchase Stable communication even in long-distance or environments with many obstaclesUpgrade your PC without 11ac to a comfortable 11ac speed Antenna can be installed in a place with good visibility
Ulasan Produk
Tidak ada ulasan




















































































































































