Ohm Electric Air Conditioner Remote Control with Sensor Light, Compatible with 16 Manufacturers, Timer Function, Backlit LCD
Spesifikasi
| Dimensions, Width W x Height H x Depth D (mm) | [Main unit] 52 x 170 x 24 [Base] 96 x 28 x 67 |
|---|---|
| Included Accessories | Warranty card, instruction manual, dedicated stand |
| Mass (g) | Body: 113, base 33 |
| Suitable Battery | AAA batteries x 3 (not included) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Remote control for air conditioners with a sensor light on the back Compatible with 16 major manufacturers Includes timer function Memory backup function Backlit LCD screen Luminous buttons that glow in the dark The sensor light has selectable lighting modes and can be turned on/off manually AUTO mode...Lights up when it gets dark and someone approaches using the light and motion sensor ON mode...Always lit Battery life (when using new alkaline batteries): *Varies depending on battery performance and usage conditions.
, If the remote control is used 6 times a day and the sensor light is turned on 10 times a day in AUTO mode...approximately 6 months. , If the sensor light is turned on in ON mode...approximately 7 hours of continuous lighting.
Effective distance: Approximately 6m (when there are no obstacles)
Compatible manufacturers/years of manufacture: Panasonic (National) / 1988 and later, Fifty / Partially compatible, Corona / 1999 and later, Hisense / Partially compatible, Fujitsu General / 1994 and later, Sanyo / 1996 and later, Daikin / 1996 and later, Funai / 1998 and later, Hitachi / 1994 and later, Sharp / 1997 and later, LG / 1996 and later, Mitsubishi Electric / 1993 and later, Chofu / Partially compatible, Iris Ohyama / Partially compatible, Mitsubishi Heavy Industries (Beaver) / 1994 and later, Toshiba / 1994 and later
<Light/motion sensor light>
Light source: LED x 6 (not replaceable)
Total luminous flux: Approximately 17 lumens Motion sensor detection range: Approximately 4m in front, approximately 60° up and down, approximately 60° left and right
, If the remote control is used 6 times a day and the sensor light is turned on 10 times a day in AUTO mode...approximately 6 months. , If the sensor light is turned on in ON mode...approximately 7 hours of continuous lighting.
Effective distance: Approximately 6m (when there are no obstacles)
Compatible manufacturers/years of manufacture: Panasonic (National) / 1988 and later, Fifty / Partially compatible, Corona / 1999 and later, Hisense / Partially compatible, Fujitsu General / 1994 and later, Sanyo / 1996 and later, Daikin / 1996 and later, Funai / 1998 and later, Hitachi / 1994 and later, Sharp / 1997 and later, LG / 1996 and later, Mitsubishi Electric / 1993 and later, Chofu / Partially compatible, Iris Ohyama / Partially compatible, Mitsubishi Heavy Industries (Beaver) / 1994 and later, Toshiba / 1994 and later
<Light/motion sensor light>
Light source: LED x 6 (not replaceable)
Total luminous flux: Approximately 17 lumens Motion sensor detection range: Approximately 4m in front, approximately 60° up and down, approximately 60° left and right
Feature
Remote control for air conditioners with a sensor light on the back Compatible with 16 major manufacturers Includes timer function Memory backup function Backlit LCD screen Luminous buttons that glow in the dark The sensor light has selectable lighting modes and can be turned on/off manually AUTO mode...Lights up when it gets dark and someone approaches using the light and motion sensor ON mode...Always lit Battery life (when using new alkaline batteries): *Varies depending on battery performance and usage conditions., If the remote control is used 6 times a day and the sensor light is turned on 10 times a day in AUTO mode...approximately 6 months. , If the sensor light is turned on in ON mode...approximately 7 hours of continuous lighting.
Effective distance: Approximately 6m (when there are no obstacles)
Compatible manufacturers/years of manufacture: Panasonic (National) / 1988 and later, Fifty / Partially compatible, Corona / 1999 and later, Hisense / Partially compatible, Fujitsu General / 1994 and later, Sanyo / 1996 and later, Daikin / 1996 and later, Funai / 1998 and later, Hitachi / 1994 and later, Sharp / 1997 and later, LG / 1996 and later, Mitsubishi Electric / 1993 and later, Chofu / Partially compatible, Iris Ohyama / Partially compatible, Mitsubishi Heavy Industries (Beaver) / 1994 and later, Toshiba / 1994 and later
<Light/motion sensor light>
Light source: LED x 6 (not replaceable)
Total luminous flux: Approximately 17 lumens Motion sensor detection range: Approximately 4m in front, approximately 60° up and down, approximately 60° left and right
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
