Spesifikasi
| Battery Life | Approximately one year using new alkaline batteries (may be shorter depending on the number of operations) |
|---|---|
| Effective Distance (m) | About 6 (when there is no obstacle) |
| Included Accessories | Instruction manual with warranty card |
| Mass (g) | Approx. 118 (excluding battery) |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approximately 59 x 175 x 25 |
| Suitable Battery | 2 x AAA batteries (sold separately) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A remote control with a reservation timer that summarizes frequently used operation buttons.
You can switch between automatic / heating / cooling / dehumidifying operation.
You can adjust the temperature / air volume / wind direction (up / down / left / right).
You can set the reservation timer and on / off timer.
LCD display with backlight that is easy to see in large letters.
With LED light function.
Compatible with 16 major manufacturers.
Equipped with memory backup function.
* This machine is being developed based on the equipment released by December 2019. Please note that some models cannot be supported.
* Do not use rechargeable batteries.
* Even with the functions of this remote controller, you cannot operate the functions that the air conditioner does not have.
* After setting the simple timer and reservation timer, be sure to keep the transmitter of the remote controller facing the air conditioner. This is because a signal is transmitted from the transmitter of the remote controller when the set time has elapsed.
You can switch between automatic / heating / cooling / dehumidifying operation.
You can adjust the temperature / air volume / wind direction (up / down / left / right).
You can set the reservation timer and on / off timer.
LCD display with backlight that is easy to see in large letters.
With LED light function.
Compatible with 16 major manufacturers.
Equipped with memory backup function.
* This machine is being developed based on the equipment released by December 2019. Please note that some models cannot be supported.
* Do not use rechargeable batteries.
* Even with the functions of this remote controller, you cannot operate the functions that the air conditioner does not have.
* After setting the simple timer and reservation timer, be sure to keep the transmitter of the remote controller facing the air conditioner. This is because a signal is transmitted from the transmitter of the remote controller when the set time has elapsed.
Warning
* This machine is being developed based on the equipment released by December 2019. Please note that some models cannot be supported.* Do not use rechargeable batteries.
* Even with the functions of this remote controller, you cannot operate the functions that the air conditioner does not have.
* After setting the simple timer and reservation timer, be sure to keep the transmitter of the remote controller facing the air conditioner. This is because a signal is transmitted from the transmitter of the remote controller when the set time has elapsed.
Feature
A remote control with a reservation timer that summarizes frequently used operation buttons.You can switch between automatic / heating / cooling / dehumidifying operation.
You can adjust the temperature / air volume / wind direction (up / down / left / right).
You can set the reservation timer and on / off timer.
LCD display with backlight that is easy to see in large letters.
With LED light function.
Compatible with 16 major manufacturers.
Equipped with memory backup function.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
