Ohm Electric AC-USB Power Adapters

Sebelum PPN:
Rp169.900
Spesifikasi
Body Dimensions (Width W X Height H X Depth D) (Mm)36x38x21
ColorWhite
Mass of Main Unit (g)26
Number of Ports1
Output TerminalUSB A type connector
Rated InputAC100~240V 50/60Hz 11-16VA
Rated OutputDC5V 1A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Take out a 5V (up to 1000mA) DC power supply from a household AC outlet and output it via USB.
An AC power adapter that charges smartphones and mobile phones.
Folding plug
Feature
Take out a 5V (up to 1000mA) DC power supply from a household AC outlet and output it via USB.
An AC power adapter that charges smartphones and mobile phones.
Folding plug

Ulasan Produk

Tidak ada ulasan