Buffalo AC-USB 2.4A microUSB cable, 1.8m

Sebelum PPN:
Rp379.900 - Rp449.900
Spesifikasi
Cable Length (m)1.8
Included AccessoriesInstruction manual, cable band
Input Voltage (V)AC100-240
Operating EnvironmentTemperature 5-40 °C, Humidity 10-85%
Output Current (A)Up to 2.4
Output voltage (V)DC5
Terminal ShapeUSB microB
Warranty Period6 months

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Conveniently long, 1.8m microUSB cable with a durable fabric cable and rubber bushings to protect the connector base. Fast charging for smartphones and tablets with a maximum output of 2.4A. Protects your smartphone and this product with a safe and secure design. Compact design that won't interfere with other outlets. Includes a convenient plug storage compartment for business trips and travel. Includes a cable band.
Feature
Conveniently long, 1.8m microUSB cable with a durable fabric cable and rubber bushings to protect the connector base. Fast charging for smartphones and tablets with a maximum output of 2.4A. Protects your smartphone and this product with a safe and secure design. Compact design that won't interfere with other outlets. Includes a convenient plug storage compartment for business trips and travel. Includes a cable band.

Ulasan Produk

Tidak ada ulasan